This product requires certification to purchase.

37 x 58 in. 55 gal 1.5 mil Trash Bag in Clear

Novolex™

37 x 58 in. 55 gal 1.5 mil Trash Bag in Clear

  • Fast #
  • Part #NPB3758AS
  • Item #7475357
  • Manufacturer Part #PB-3758AS
5 out of 5 Customer Rating
Brand image
Novolex™

37 x 58 in. 55 gal 1.5 mil Trash Bag in Clear

  • Fast #
  • Part #NPB3758AS
  • Item #7475357
  • Manufacturer Part #PB-3758AS
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Linear low density trash bag (LLD)
  • Strong and more resistant to tearing, but handle lower load capacities than Hi-D liners
  • Metal with sharp edges, Plastic eating utensils, food with rough edges
  • Gauge: 1.5 mil
  • Size: 37 x 58"
  • Color: Clear
  • Requires Certification

Specifications

Capacity:
55 gal
Color Finish Category:
Clear
Color Finish Name:
Clear
Height:
58
Product Type:
Can Liner
Thickness:
1.5 mil
Width:
37