37 x 65 in. Trash Can in Yellow
37 x 65 in. Trash Can in Yellow
Package Quantity Info:
Each: 1Product Details
Product Details
- High density polyethylene trash bag
- Liners made from this resin are generally available in lower gauges
- Maximum film strength for tough applications ideal for hospitals, doctors’ offices, dental clinics and nursing homes
- Gauge: 2.2 microns
- Color: Hazmat Yellow
- Size: 37 x 65"
Specifications
- Color Finish Category:
- Yellows
- Color Finish Name:
- Yellow
- Height:
- 65
- Product Type:
- Can Liner
- Width:
- 37