7 in. Manhole Adapter
7 in. Manhole Adapter
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in CA
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in CA
Product Details
Product Details
- Pipe outer diameter 5.75 in-7 in
- Easy to install
- No proprietary installation tools
- Patented “Waveband” technology
Documents
Specifications
- ASTM:
- ASTM C-923, ASTM C-1277, ASTM C-1478, ASTM C-1613, ASTM C-1677, ASTM C-2510
- Application:
- Sewer
- Diameter:
- 12
- Product Type:
- Connector, Wedge