12 in. Clamp Plastic Adapter
Kor-N-Seal® 12 in. Clamp Plastic Adapter
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
All Sizes
Product Details
Product Details
- Easy to install
- Patented "waveband" technology
- No proprietary installation tools
- The most widely used flexible connector in sanitary sewer applications throughout the world
Documents
Specifications
- ASTM:
- ASTM C-923
- Clean Bagged:
- No
- Collection:
- Kor-N-Seal®
- End Connection 1:
- Clamp
- End Connection 2:
- Clamp
- End Connections:
- Clamp x Clamp
- FM Approved:
- No
- Fitting Size 1:
- 12 in
- Fitting Size 2:
- 12 in
- Fitting Sizes:
- 12 in
- Fitting Type:
- Manhole Adapter
- IAPMO Listed:
- No
- Material:
- Plastic
- NSF Certified:
- No