Metal Threaded Pipe Manhole Adapter
Metal Threaded Pipe Manhole Adapter
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Pipe outer diameter 6 in-7 in
- Easy to install
- No proprietary installation tools
- Patented “Waveband” technology
Specifications
- ASTM:
- ASTM C-923, ASTM C-1277, ASTM C-1478, ASTM C-1613, ASTM C-1677, ASTM C-2510
- Application:
- Sewer
- Diameter:
- 12 in
- Material:
- Metal
- Product Type:
- Connector, Wedge