NUTRIENT REMOVAL FILT SYST 8X14
NRFS™ NUTRIENT REMOVAL FILT SYST 8X14
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- Collection:
- NRFS™
- Filtering Material:
- No
- Length:
- 8 ft
- NSF Certified:
- No
- UL Listed:
- No
- Width:
- 14 ft