This product requires certification to purchase.

125V Indicator Light

NSI Industries

797 Model 125V Indicator Light

  • Fast #
  • Part #N79750LW
  • Item #9313504
  • Manufacturer Part #79750LW
4.2 out of 5 Customer Rating
Brand image
NSI Industries

797 Model 125V Indicator Light

  • Fast #
  • Part #N79750LW
  • Item #9313504
  • Manufacturer Part #79750LW
4.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

  • Requires Certification
Dimensions & Measurements
Diameter
1/2 in
Characteristics & Features
Collection
797 Model
Color Finish Category
Reds
Color Finish Name
Red
Material
Plastic, Stainless Steel
Material Type
Nylon, Polycarbonate
Electrical & Operational Information
Power Source
Electric
Volts
125V
Warranty & Product Information
Product Type
Indicator Light
UL Listed
Yes