60 ft. General-Purpose Splicing Tape in Brown
Easy-Wrap™ 60 ft. General-Purpose Splicing Tape in Brown
Product Details
Product Details
Documents
Specifications
- Application:
- Electrical, Industrial
- Collection:
- Easy-Wrap™
- Color Finish Category:
- Browns
- Color Finish Name:
- Brown
- Length:
- 60
- Material:
- Plastic
- Material Type:
- Vinyl
- Thickness:
- 0.007 in
- UL Listed:
- Yes
- UPC:
- 662381706010
- Width:
- 3/4