NU-BRITE ULTRA CONCENTRATE
Nu-Brite NU-BRITE ULTRA CONCENTRATE
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 4 Pallet: 600-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Concentrated version of Nu-Brite coil cleaner
- Convenient for rooftops and trucks
- Makes up to 9 gallons of coil cleaner
- Same popular Nu-Brite formulation
- For outdoor use only
Specifications
- Application:
- HVAC
- Collection:
- Nu-Brite
- Color:
- Blue
- Diameter:
- 3-1/4
- Height:
- 8-1/4
- Material:
- Plastic
- Product Type:
- Liquid
- Size:
- 1 qt
- Type:
- N429192
- UPC:
- 681001000703
- Width:
- 3-1/4