1 gal Liquid Ice Machine Cleaner

You last purchased this on
 
Nu-Calgon

1 gal Liquid Ice Machine Cleaner

This product requires certification to purchase.
Brand image
You last purchased this on
 
Nu-Calgon

1 gal Liquid Ice Machine Cleaner

  • Fast #
  • Part #N420708
  • Item #1727246
  • Manufacturer Part #4207-08
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • One of the strongest in the industry with 75% phosphoric acid
  • Food-grade liquid acid that is fast acting yet safe to use in this equipment
  • Clean and remove scale deposits in ice machines and coffee urns
  • Does not give off any harsh fumes or contain chlorine or chlorides that would attack stainless steel
  • Requires Certification

Documents


Specifications

Application:
HVAC
CARB OTC LEED Compliant:
No
CE Approved:
No
CSA Certified:
No
Color Finish Category:
Clear
Color Finish Name:
Clear
EPA Compliant:
No
EcoLogo Certified:
No
GSA Approved:
No
Green Seal Certified:
No
Height:
12 in
IAPMO Listed -:
No
Length:
6 in
Material:
Plastic
NSF Certified:
No
Product Type:
Liquid
Size:
1 gal
UL Listed:
No
Weight:
14 lb