1 Gallon Liquid SCALE DISSOLVER
1 Gallon Liquid SCALE DISSOLVER
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 4 Pallet: 192-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- Liquid hydrochloric acid
- Strong and fast… dissolves iron oxide as well as scale
- Contains low-foaming corrosion inhibitors
- Built-in pH color indicator
Documents
Specifications
- Application:
- HVAC/R Systems
- Color Finish Category:
- Greens
- Color Finish Name:
- Green
- EcoLogo Certified:
- No
- Green Seal Certified:
- No
- Height:
- 12
- Length:
- 6
- Material:
- Plastic
- Size:
- 1 gal
- Type:
- N433008
- UPC:
- 681001433006
- Weight:
- 10-1/4