This product requires certification to purchase.

11 oz. Coil and Surface Protectant

Nu-Calgon

11 oz. Coil and Surface Protectant

  • Fast #
  • Part #N408391
  • Item #9797449
  • Manufacturer Part #4083-91
4.6 out of 5 Customer Rating
Brand image
Nu-Calgon

11 oz. Coil and Surface Protectant

  • Fast #
  • Part #N408391
  • Item #9797449
  • Manufacturer Part #4083-91
4.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 960
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Durable, OEM-approved Heresite® coating
  • Protects coils from corrosion
  • For coils in coastal regions, or in industrial or agricultural settings
  • Causes negligible transfer loss
  • Protects refrigeration coils against food acids
  • Requires Certification

Documents


Specifications

Application:
HVAC
Color:
Grey
Height:
7-1/2 in
Product Type:
Aerosol
Size:
11 oz
Type:
N408391
UPC:
681001000444
Width:
2-3/4 in