This product requires certification to purchase.

12 oz. Outdoor Air Conditioner Cleaner and Protection

Nu-Calgon

A/C Shine 12 oz. Outdoor Air Conditioner Cleaner and Protection

  • Fast #
  • Part #N61118
  • Item #4742929
  • Manufacturer Part #61118
4.4 out of 5 Customer Rating
Brand image
Nu-Calgon

A/C Shine 12 oz. Outdoor Air Conditioner Cleaner and Protection

  • Fast #
  • Part #N61118
  • Item #4742929
  • Manufacturer Part #61118
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6 Pallet: 960
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Wipes off quickly without water
  • Restores original shine
  • Removes dirt and stains
  • Requires Certification

Documents


Specifications

Application:
HVAC
Collection:
A/C Shine
Color Finish Name:
Clear
Diameter:
2-1/2
Dilution Rate:
Ready to Use
EcoLogo Certified:
No
Green Seal Certified:
No
Height:
8-1/2
Length:
2-1/2
Material:
Aerosol
Product Type:
Cleaner, A/C Shine
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Size:
12 oz
UPC:
745310012519
Weight:
1.17