14 oz. Aerosol
14 oz. Aerosol
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 6 Pallet: 1200-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Through galvanic action, small scratches will heal themselves
- For repairing factory galvanized material damaged in shipment, welding, assembly, etc
- Forms a 95%-pure zinc film that fuses itself to iron, steel, or aluminum by electrochemical reaction
- Blends well with hot-dip coating
Specifications
- Application:
- HVAC
- CARB OTC LEED Compliant:
- No
- Color Finish Name:
- Clear
- Height:
- 7-1/2
- Length:
- 2-3/4
- Product Type:
- Solvent, Aerosol
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- Size:
- 14 oz
- UPC:
- 681001408752
- Width:
- 2-3/4