30 ft. Foam Tape
Perma-Wrap® 30 ft. Foam Tape
Package Quantity Info:
Each: 1 Inner Pack: 12 Case: 12 Pallet: 300-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- Premium closed cell foam tape
- Tabbed release liner for easy installation
- Stops sweating and condensation on cold pipes
- Insulates against heat loss
- Temperature range of -40° F and high continuous to 160° F and high intermittent to 200° F
- Use on iron pipe and copper tubing as well as tees, valves and fittings
Specifications
- Application:
- Copper Tubing, HVACR, Iron Pipe, Tees
- CARB OTC LEED Compliant:
- No
- Collection:
- Perma-Wrap®
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Length:
- 30
- Material:
- Foam
- Maximum Temperature:
- 200
- Product Type:
- Foam Tape
- Size:
- 30 ft x 2 in x 1/8 in
- Temperature Range:
- -40 to 200 Deg F
- Thickness:
- 1/8 in
- UL Listed:
- UL 94HFI
- UPC:
- 681001421881
- Width:
- 2