This product requires certification to purchase.

50 ft Coil Mate Coil Cleaning Hose

Nu-Calgon

50 ft Coil Mate Coil Cleaning Hose

  • Fast #
  • Part #N61231
  • Item #5113458
  • Manufacturer Part #61231
3.4 out of 5 Customer Rating
Brand image
Nu-Calgon

50 ft Coil Mate Coil Cleaning Hose

  • Fast #
  • Part #N61231
  • Item #5113458
  • Manufacturer Part #61231
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 5 Pallet: 90
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in 'OH'
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in 'OH'

Product Details

Product Details

  • Durable, reinforced hose construction
  • Premium, crush proof solid brass wrench fittings
  • Flex-guard collar provides added hose protection at the female fittings
  • Requires Certification

Specifications

Application:
Condenser
Color:
Blue
Height:
4
Material:
Plastic
Product Type:
Hose
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Size:
50 ft
Type:
N61231
UPC:
681001612319
Width:
14