9 in. Plastic Complete Care Kit
9 in. Plastic Complete Care Kit
Package Quantity Info:
Each: 1 Inner Pack: 1 Pallet: 60-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Easy-to-use kit that contains service and maintenance products
- Includes everything required to clean and service up to 4 mini-splits
- Ensures mini splits are clear and free of dirt and debris
Documents
Specifications
- Application:
- HVAC
- Color Finish Category:
- Blues
- Color Finish Name:
- Blue
- Depth:
- 13-1/2
- Diameter - Inside 1:
- 9
- Energy Star Compliant:
- No
- Height:
- 13
- Indoor Outdoor:
- Indoor, Outdoor
- Length:
- 9
- Material:
- Plastic
- MiniSplit Parts or Accessory Type:
- Complete Care Kit
- Smart Home Enabled:
- No
- UPC:
- 681001415187
- Width:
- 9-1/2