3 oz. Leak Sealer in Clear
A/C EasySeal 3 oz. Leak Sealer in Clear
-
Pick Up: 6 Available in Hilliard, OH
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- Prevents and repairs
- Reacts with moisture or air that is naturally present at a leak
- Finds and seals leaks quickly and saves money
- For use with systems up to 5 tons
- Circulates quickly with refrigerant rather than migrating with oil
Specifications
- Application:
- HVAC, Residential, Commercial
- CARB OTC LEED Compliant:
- No
- CE Approved:
- No
- Collection:
- A/C EasySeal
- Color Finish Category:
- Clear
- Color Finish Name:
- Clear
- Depth:
- 5 in
- EPA Compliant:
- No
- GSA Approved:
- No
- Height:
- 5 in
- IAPMO Listed -:
- No
- Length:
- 2-1/2 in
- NSF Certified:
- No
- Product Type:
- Leak Sealant
- Size:
- 3 oz
- UL Listed:
- No
- Weight:
- 2-4/5 lb
- Width:
- 2-1/2 in