4 oz. A/C Renew Injector Tool
A/C Re-New 4 oz. A/C Renew Injector Tool
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 9 Pallet: 243-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Specifications
- Application:
- HVAC
- Collection:
- A/C Re-New
- Height:
- 16
- Length:
- 2-1/2
- Material:
- Aluminum
- Pressure - Maximum:
- 600 psi
- Product Type:
- Tool
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Size:
- 4 oz
- UPC:
- 681001405782
- Weight:
- 3