AERO Ele Contact Cleaner
AERO Ele Contact Cleaner
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 6 Pallet: 160-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Dielectric strength of over 12KV
- Safe for use on most plastics
- Provides safety and high performance cleaning without ozone depletion potential
- Cleans oil, grease, dirt, condensation and moisture from circuit boards, precision instruments, controls, switches, motors and film (not for use on styrenes or polystyrenes)
Specifications
- Application:
- HVAC
- Color:
- Clear
- Diameter:
- 7-11/20
- Height:
- 7-1/2
- Material:
- Metal
- Product Type:
- Aerosol
- Proposition 65:
- WARNING: This product can expose you to chemicals including methanol, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- Size:
- 14 oz
- UPC:
- 681001408318
- Width:
- 2-3/4