CA201 - AIR CLEANER FILTER MEDIA REPLACEMENT (USE W/APRILAIRE & SPACEGARD - 2200 & 2250) 6 IN CASE
CA201 - AIR CLEANER FILTER MEDIA REPLACEMENT (USE W/APRILAIRE & SPACEGARD - 2200 & 2250) 6 IN CASE
Product Details
Product Details
- These Merv 11 filter media are direct replacement for the April Aire Space Gard 201 and 401
- The new string-less, glued pleat spacing design makes for an easier and faster installation
Documents
Specifications
- Height:
- 3
- Material:
- Paper
- Package Quantity:
- Case of 6
- Size:
- 1 pc
- Type:
- N61256
- UPC:
- 745310002015
- Width:
- 16