CA401 - AIR CLEANER FILTER MEDIA REPLACEMENT (USE W/APRILAIRE & SPACEGARD- 2400) 6 IN CASE
CA401 - AIR CLEANER FILTER MEDIA REPLACEMENT (USE W/APRILAIRE & SPACEGARD- 2400) 6 IN CASE
Package Quantity Info:
Each: 1 Inner Pack: 6 Case: 6 Pallet: 144-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- These Merv 11 filter media are direct replacement for the April Aire Space Gard 201 and 401
- The new string-less, glued pleat spacing design makes for an easier and faster installation
Documents
Specifications
- Height:
- 3 in
- Material:
- Paper
- Package Quantity:
- Case of 6
- Size:
- 1 pc
- UPC:
- 745310004019
- Width:
- 6 in