Coil Cleaner for Nu-Brite 4x 4291-90, Alka-Brite Plus 4x 4120-90 and Tri-Pow’r HD 4x 4371-90
Coil Cleaner for Nu-Brite 4x 4291-90, Alka-Brite Plus 4x 4120-90 and Tri-Pow’r HD 4x 4371-90
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 100-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Cleaner connecting – no more pouring or spilling
- Dilution orifice in bottle – less likely for sprayer to clog
- Use what is needed- simply cap bottle for next job
- Sprayer comes with attachment for Nu-Calgon Probe (4774-1)
- Works with Nu-Calgon 4x concentrate quarts
Documents
Specifications
- Application:
- Condenser
- Color:
- Grey
- Height:
- 15
- Material:
- Plastic
- Product Type:
- Sprayer
- Size:
- 1 qt
- UPC:
- 681001477307
- Width:
- 5-3/4