Direct Inject Sealant - Fractional - 1.5 Tons
EasySeal® Direct Inject Sealant - Fractional - 1.5 Tons
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 6 Pallet: 960-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- Works with all refrigerants and oils
- Clear tube so you can see the sealant go in
- No need to pump down R-410A units
- No injection hose or caulk gun needed
- One time use
- Treats fractional to 1.5 tons
- For use on split systems, heat pumps, micro channel coils, packaged units and mini-splits
- Concentrated formula means less material in system
- Made in the USA
- Tested and proven to be compatible with the new HFO and A2L refrigerants
Specifications
- Application:
- HVAC, Metal
- CARB OTC LEED Compliant:
- No
- Collection:
- EasySeal®
- Color Finish Category:
- Blues
- Color Finish Name:
- Blue
- Height:
- 10
- Material:
- Plastic
- NSF Certified:
- No
- Product Type:
- Leak Sealant
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Size:
- 1-1/2 in
- UL Listed:
- No
- UPC:
- 681001405058
- Width:
- 3