EASYSEAL DIR JNJ SEAL UV DYE 6 EA
EasySeal® Ultimate EASYSEAL DIR JNJ SEAL UV DYE 6 EA
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 6-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- New brighter UV dye
- Permanently seals even larger leaks
- Rapid Fusion Technology for a stronger bond
- Works with all refrigerants
- Tested and proven to be compatible with the new HFO and A2L refrigerants
Documents
Specifications
- Application:
- Leak Sealant
- CARB OTC LEED Compliant:
- No
- Collection:
- EasySeal® Ultimate
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Height:
- 8-1/2
- Length:
- 4
- Material:
- Plastic, Metal
- NSF Certified:
- No
- Package Quantity:
- Pack of 6
- Product Type:
- Leak Sealant
- Size:
- 7.5 tons
- Type:
- Leak Sealant
- UL Listed:
- No
- UPC:
- 681001405157
- Width:
- 5-1/2