Gallon ECO-LYME DESCALER
EcoLyme Gallon ECO-LYME DESCALER
Package Quantity Info:
Each: 1 Inner Pack: 1 Pallet: 144-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Significantly safer on metals than competing hydrochloric acid based descales
- Safe on carbon steel, aluminum, stainless steel and copper
- Readily biodegradable
- Odorless - making it safer to handle
- Low foaming chemistry for added safety
Documents
Specifications
- Collection:
- EcoLyme
- Color:
- Clear
- Material:
- Plastic
- Size:
- 1 gal
- Type:
- N416708
- UPC:
- 681001416702