FLAREMATE 10 PACK - 1/2 SEAL KIT
FlareMate FLAREMATE 10 PACK - 1/2 SEAL KIT
Package Quantity Info:
Each: 1 Inner Pack: 10 Case: 10-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Engineered 45° SAE flare seals for the HVAC/R market
- Field proven, OEM approved
- Creates confident leak-free flare connections
- Prevents costly refrigerant leaks
Documents
Specifications
- Application:
- HVAC
- Collection:
- FlareMate
- Length:
- 22/25
- Material:
- Plastic
- Size:
- 10 pc
- Type:
- N417732
- UPC:
- 681001000635
- Width:
- 3-1/4