This product requires certification to purchase.

FLAREMATE 10 PACK - 3/4 SEAL KIT

Nu-Calgon

FlareMate FLAREMATE 10 PACK - 3/4 SEAL KIT

  • Fast #
  • Part #N417734
  • Item #9615824
  • Manufacturer Part #4177-34
5 out of 5 Customer Rating
Brand image
Nu-Calgon

FlareMate FLAREMATE 10 PACK - 3/4 SEAL KIT

  • Fast #
  • Part #N417734
  • Item #9615824
  • Manufacturer Part #4177-34
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 10 Case: 10
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Engineered 45° SAE flare seals for the HVAC/R market
  • Field proven, OEM approved
  • Creates confident leak-free flare connections
  • Prevents costly refrigerant leaks
  • Applications: mini-split systems
  • Requires Certification

Documents


Specifications

Application:
HVAC
Collection:
FlareMate
Length:
22/25 in
Material:
Plastic
Size:
10 pc
UPC:
681001000659
Width:
3-1/4 in