This product requires certification to purchase.

FLAREMATE MINI-SPLIT SEAL PACK - 2 1/4 2 5/8

Nu-Calgon

FlareMate FLAREMATE MINI-SPLIT SEAL PACK - 2 1/4 2 5/8

  • Fast #
  • Part #N417703
  • Item #9615805
  • Manufacturer Part #4177-03
4.1 out of 5 Customer Rating
Brand image
Nu-Calgon

FlareMate FLAREMATE MINI-SPLIT SEAL PACK - 2 1/4 2 5/8

  • Fast #
  • Part #N417703
  • Item #9615805
  • Manufacturer Part #4177-03
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 10 Case: 10
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Engineered 45° SAE flare seals for the HVAC/R market
  • Field proven, OEM approved
  • Creates confident leak-free flare connections
  • Prevents costly refrigerant leaks
  • Applications: mini-split systems
  • Requires Certification

Documents


Specifications

Collection:
FlareMate
Height:
4-3/4
Length:
22/25
Material:
Plastic
Size:
4 pc
Type:
N417703
UPC:
681001000567
Width:
3-1/4