55 gal Heat Transfer Fluid
Freez-Kontr’l® 55 gal Heat Transfer Fluid
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 4-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Optimum freeze or burst protection
- Fully inhibited to prevent corrosion
- Non-flammable
- Uses renewable resourced propylene glycol
- Low in acute oral toxicity
- Colored blue for easy leak detection
Documents
Specifications
- Collection:
- Freez-Kontr’l®
- Color:
- Blue
- Material:
- Plastic
- Product Type:
- Glycol
- Size:
- 55 gal
- UPC:
- 681001418867