Glycol Refractometer
Glycol Refractometer
Package Quantity Info:
Each: 1 Inner Pack: 1 Pallet: 1000-
Pick Up Not AvailableNot available in 'OH'
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in 'OH'
Product Details
Product Details
- Determine freeze points of glycol solutions in seconds
- Helps prevent costly freeze damage to equipment
Documents
Specifications
- Color:
- Grey
- Material:
- Plastic
- Type:
- N61301
- UPC:
- 745310100322