1 gal Green Coil Cleaner
Green Clean® 1 gal Green Coil Cleaner
Package Quantity Info:
Each: 1 Inner Pack: 4 Case: 4 Pallet: 192-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- Can be used right out of the bottle or diluted for milder jobs
- Contains ingredients that chemically soften and dissolve the deposits, making them easy to remove
- The safer and effective, alternative to toxic cleaners, bleaches and solvents
- Non-corrosive
Specifications
- Application:
- HVAC
- Collection:
- Green Clean®
- Color:
- Green
- Height:
- 11-1/2
- Material:
- Plastic
- Product Type:
- Liquid
- Size:
- 1 gal
- UPC:
- 681001418607
- Width:
- 5-1/2