iWave-F flexible Air Purifier 110/240 VAC
iWave-F iWave-F flexible Air Purifier 110/240 VAC
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Air purifier
- Removes dirt, debris, and allergens from the air
- Removes odors from smoke, cooking, pets, and more
- Low maintenance
Specifications
- Application:
- Residential, Commercial
- Brand Model Compatibility:
- iWave
- Collection:
- iWave-F
- Height:
- 1/20 in
- Length:
- 36 in
- UL Listed:
- Yes
- UPC:
- 681001490030
- Volts:
- 110/240V
- Watts:
- 5 W
- Width:
- 1-1/4 in