4 MICRO CARBON Filter
Micro-Carbon 4 4 MICRO CARBON Filter
Package Quantity Info:
Each: 1 Inner Pack: 12 Case: 12 Pallet: 1200-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Available with molded 1/4" FPT openings (4617-24), including a special tapered “starter” thread that allows for easier threading of fittings
- Ultrasonic spin welding process provides for a uniformly, hermetically sealed filter
- Rated Service Life: 750 gallons; replace every 5-6 months
Documents
Specifications
- Application:
- HVAC
- CSA Certified:
- No
- Capacity:
- 50 gal
- Cartridge Type:
- Carbon Block
- Collection:
- Micro-Carbon 4
- Flow Rate:
- 1 gpm
- Height:
- 10 in
- Length:
- 2-1/2 in
- Material:
- Plastic
- NSF Certified:
- No
- UL Listed:
- No
- UPC:
- 681001461702
- Weight:
- 23/25 lb