8 Series 6 Month Water Treatment Filter for Commercial Water Lines - 50GPD
Micro-Plus 8 Series 6 Month Water Treatment Filter for Commercial Water Lines - 50GPD
Package Quantity Info:
Each: 1 Inner Pack: 6 Case: 6 Pallet: 180-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Eliminate lime scale formation
- Remove silt, sediment and other suspended matter
- Remove chlorine and other objectionable tastes and odors
- Complete treatment for up to six months
Documents
Specifications
- CSA Certified:
- No
- Collection:
- Micro-Plus
- Diameter:
- 3 in
- Height:
- 10 in
- Length:
- 3 in
- Material:
- Plastic
- NSF Certified:
- No
- Product Type:
- Filter
- UL Listed:
- No
- UPC:
- 681001461184
- Width:
- 3 in