16 Water Filter
Micro-Plus 16 Water Filter
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 6 Pallet: 600-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- Eliminate lime scale formation
- Remove silt, sediment and other suspended matter
- Remove chlorine and other objectionable tastes and odors
- Complete treatment for up to six months
Documents
Specifications
- Cartridge Type:
- Sediment
- Collection:
- Micro-Plus
- Depth:
- 3 in
- Filtering Material:
- Yes
- Height:
- 12 in
- NSF Certified:
- No
- UPC:
- 681001461191