This product requires certification to purchase.

2 MICRO-PLUS TRTMNT

Nu-Calgon

Micro-Plus 2 MICRO-PLUS TRTMNT

  • Fast #
  • Part #N4615W3
  • Item #1727234
  • Manufacturer Part #4615-W3
5 out of 5 Customer Rating
Brand image
Nu-Calgon

Micro-Plus 2 MICRO-PLUS TRTMNT

  • Fast #
  • Part #N4615W3
  • Item #1727234
  • Manufacturer Part #4615-W3
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 6 Case: 6 Pallet: 600
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Eliminate lime scale formation
  • Remove silt, sediment and other suspended matter
  • Remove chlorine and other objectionable tastes and odors
  • Complete treatment for up to six months
  • Requires Certification

Documents


Specifications

CSA Certified:
No
Capacity:
12.5 gal
Collection:
Micro-Plus
Height:
6 in
IAPMO Listed:
No
Length:
2-1/2 in
Material:
Plastic
NSF Certified:
No
UL Listed:
No
UPC:
681001461122