4 Water Filter
Micro-Plus 4 Water Filter
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 6 Pallet: 1200-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Eliminate lime scale formation
- Remove silt, sediment and other suspended matter
- Remove chlorine and other objectionable tastes and odors
- Complete treatment for up to six months
Documents
Specifications
- Collection:
- Micro-Plus
- Depth:
- 2 in
- Height:
- 10 in
- NSF Certified:
- No
- UPC:
- 681001461146
- Weight:
- 1 lb