10 SED CART MICRON
NP Series 10 SED CART MICRON
Package Quantity Info:
Each: 1 Inner Pack: 6 Case: 6 Pallet: 1200-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Pure polypropylene-depth pre-filter with exceptional dirt-holding capability
- All the materials meet FDA requirements, making them acceptable for food and beverage contact
- NP48S will handle 400 gallons per day for six months
Documents
Specifications
- CSA Certified:
- No
- Collection:
- NP Series
- Diameter:
- 2-1/2 in
- Height:
- 2-1/2 in
- IAPMO Listed:
- No
- Material:
- Plastic
- NSF Certified:
- No
- UL Listed:
- No
- UPC:
- 681001471206