Filter Cartridge for E-10 and E-20
NP Series Filter Cartridge for E-10 and E-20
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 20 Pallet: 500-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- A 10? and 20?, 10 micron nominal filtration cartridge for filtering out larger dirt and rust particles, extending the life of primary filters.
- For use in the E-10 and E-20 housings as well as other 10? and 20? housings.
Documents
Specifications
- Application:
- HVAC/R Systems
- Brand Model Compatibility:
- E-10 and E-20
- Cartridge Type:
- Sediment
- Collection:
- NP Series
- Faucet Part Type:
- Filter
- Flow Rate:
- 6 gpm
- GSA Approved:
- No
- Height:
- 20
- IAPMO Listed:
- No
- Material:
- Plastic
- NSF Certified:
- No
- UPC:
- 681001440929
- Width:
- 2-1/2