NP24DD HSNG
NP Series NP24DD HSNG
Product Details
Product Details
- The NP Series Housings are constructed of polypropylene plastic
- The heads are tapped with FPT connections on the inlet and outlet and they are equipped with a pressure relief button to facilitate service
- All are designed with “outside-in” directional flow of the water, resulting in more efficient filtering
Documents
Specifications
- Application:
- HVAC
- Capacity:
- 200 gal
- Cartridge Type:
- Sediment
- Collection:
- NP Series
- Filtering Material:
- No
- Material:
- Plastic
- Type:
- N470424
- UPC:
- 681001470407
- Weight:
- 2