This product requires certification to purchase.

20 oz. Foam

This product has been replaced by

Nu-Calgon White Foam
Nu-Calgon 9 oz. Foam
Manufacturer Part #4293-04
Nu-Calgon

Nu-Foam® 20 oz. Foam

  • Fast #
  • Part #N429375
  • Item #1619124
  • Manufacturer Part #4293-75
3.1 out of 5 Customer Rating
Brand image

This product has been replaced by

Nu-Calgon White Foam
Nu-Calgon 9 oz. Foam
Manufacturer Part #4293-04
Nu-Calgon

Nu-Foam® 20 oz. Foam

  • Fast #
  • Part #N429375
  • Item #1619124
  • Manufacturer Part #4293-75
3.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12 Pallet: 864
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Used as a sealant and insulating product
  • Seal and insulate openings created for air conditioning, refrigeration and heating tubes or pipes, duct joints, utility penetrations in exterior sheeting, masonry, concrete or wood walls, and other areas where unwanted air penetration might occur
  • Requires Certification

Specifications

Application:
HVAC
CARB OTC LEED Compliant:
No
Collection:
Nu-Foam®
Color Finish Category:
Whites
Color Finish Name:
White
Height:
12 in
Length:
2-1/2 in
Material:
Plastic
Material Type:
Polyurethane Foam
NSF Certified:
No
Product Type:
Foam Sealant
Size:
20 oz
UL Listed:
No
UPC:
681001429320
Width:
2-1/2 in