This product requires certification to purchase.

3/4 in. Twin Parallel Filter Head

Nu-Calgon

Nu-Plus® 3/4 in. Twin Parallel Filter Head

  • Fast #
  • Part #N927222
  • Item #3758214
  • Manufacturer Part #9272-22
3.7 out of 5 Customer Rating
Brand image
Nu-Calgon

Nu-Plus® 3/4 in. Twin Parallel Filter Head

  • Fast #
  • Part #N927222
  • Item #3758214
  • Manufacturer Part #9272-22
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 42
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • A dual filter head that is parallel plumbed for two Ever pure filters, either mix or match
  • Head includes a shut off, flushing valve, and outlet pressure gauge on a box bracket design. (3/4? NPT)
  • Requires Certification

Documents


Specifications

CE Approved:
No
CSA Certified:
No
Collection:
Nu-Plus®
EPA Compliant:
No
End Connection 1:
NPT
End Connection 2:
NPT
End Connections:
NPT
Fitting Size 1:
3/4 in
Fitting Size 2:
3/4 in
Fitting Sizes:
3/4 in
Flow Rate:
3.34 gpm
Height:
7-1/2 in
Length:
25-1/2 in
Material:
Metal
NSF Certified:
No
Product Type:
Twin Parallel Filter Head
UL Listed:
No
UPC:
681001440516
Weight:
6 lb