1 Gallon Nu-Solve Condenser Coil Cleaner
Nu-Solve NR 1 Gallon Nu-Solve Condenser Coil Cleaner
Package Quantity Info:
Each: 1 Inner Pack: 4 Case: 4 Pallet: 192-
Pick Up Not AvailableNot available in 'OH'
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in 'OH'
Product Details
Product Details
- Ready-to-use, non-rinse condenser coil cleaner
- Non-foaming, detergent based formula for emulsifying grime
- Formulated where water availability for rinsing the coil is problematic or solvent based aerosols are not desired
- Perfect for rooftop jobs
Documents
Specifications
- Application:
- Condenser
- Collection:
- Nu-Solve NR
- Color:
- Brown
- Height:
- 12
- Material:
- Liquid
- Size:
- 1 gal
- Type:
- N429508
- UPC:
- 681001429535
- Width:
- 5-1/2