20 x 20 x 3 in. MERV 8 Electrostatic Air Filter
Permafilter 20 x 20 x 3 in. MERV 8 Electrostatic Air Filter
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Documents
Specifications
- Collection:
- Permafilter
- Depth:
- 3
- Disposable:
- No
- Filter Type:
- Electrostatic
- Height:
- 20
- MERV Rating:
- 8
- Product Type:
- Air Filter
- Type:
- N494036
- UPC:
- 681001001212
- Width:
- 20