This product requires certification to purchase.

Condensate Neutralization Tank

Nu-Calgon

pH-Treat Condensate Neutralization Tank

  • Fast #
  • Part #N472014
  • Item #9615726
  • Manufacturer Part #4720-14
3.3 out of 5 Customer Rating
Brand image
Nu-Calgon

pH-Treat Condensate Neutralization Tank

  • Fast #
  • Part #N472014
  • Item #9615726
  • Manufacturer Part #4720-14
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • For neutralizing condensate from high efficiency fuel-fired furnaces, boilers and tankless water heaters
  • Complete line-up includes throwaway canister, refillable, and tank designs for the market
  • New refillable condensate neutralizers are most cost effective approach overs the appliance’s service life
  • Requires Certification

Documents


Specifications

Collection:
pH-Treat
Length:
17-1/2 in
Material:
Plastic
Size:
32 lb
UPC:
681001472050
Width:
13-1/2 in