18 oz. Insulation Spray
Pipe-Dri™ 18 oz. Insulation Spray
Product Details
Product Details
- Provides a moisture barrier to stop sweating and dripping from refrigeration lines, water pipes, etc.
Documents
Specifications
- Application:
- Pipe
- CARB OTC LEED Compliant:
- No
- Collection:
- Pipe-Dri™
- Color Finish Category:
- Clear
- Color Finish Name:
- Clear
- Height:
- 9-1/2
- Length:
- 2-1/2
- NSF Certified:
- No
- Product Type:
- Aerosol
- Proposition 65:
- WARNING: This product can expose you to chemicals including benzene, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- Size:
- 18 oz
- UL Listed:
- No
- UPC:
- 681001429702
- Width:
- 2-1/2