12 x 9 x 13/100 in. Repair Patch
Quick Seal 12 x 9 x 13/100 in. Repair Patch
Product Details
Product Details
- UV light activated self-adhesive repair patch
- Extremely durable fiberglass reinforced polyester/plastic
- Ideal for quick condensate pan and cooling tower sump repair
- Ideal for use in HVAC/R, plumbing, and a variety of other applications
- Can be drilled, tapped, sanded or painted in less than an hour
- Resistant against many chemicals, solvents and oils
- Flexible and waterproof
Documents
Specifications
- Application:
- Cold Water, HVAC, Hot Water, Plumbing
- CARB OTC LEED Compliant:
- No
- Collection:
- Quick Seal
- Color Finish Category:
- Greys
- Color Finish Name:
- Grey
- FM Approved:
- No
- Height:
- 13/100
- Length:
- 12
- Material:
- Plastic
- NSF Certified:
- No
- Product Type:
- Repair Patch
- Size:
- 12 in x 9 in x 13/100 in
- Temperature Range:
- -40 to 390 Deg F
- UL Listed:
- No
- UPC:
- 681001429955
- Width:
- 9