2 X 3 WRAP Pipe Replacement
Quick Seal 2 X 3 WRAP Pipe Replacement
Package Quantity Info:
Each: 1 Inner Pack: 6 Case: 6 Pallet: 600-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Bonds to all pipes including PVC, steel, copper, lead, cast iron, aluminum and fiberglass
- Seals cracks, holes and leaks in lines, joints and elbows
- Activates within seconds and hardens within minutes
- Works on hot and cold water pipes
Documents
Specifications
- Application:
- HVAC
- Collection:
- Quick Seal
- Height:
- 6-1/2 in
- Length:
- 3-1/2 in
- Material:
- Plastic
- Maximum Temperature:
- 350
- Size:
- 24 in x 48 in
- Type:
- N429910
- UPC:
- 681001429917
- Weight:
- 83/100 lb
- Width:
- 2 in