110/277V 15 in UVC-LED Disinfection System
Scorpion 110/277V 15 in UVC-LED Disinfection System
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- 15" UVC-LED disinfection system
- Up to 5X the life compared to standard bulbs
- Rugged design with shatterproof LED
- Kills mold, mildew, viruses, and bacteria on and around your HVAC coil
- Stops foul odors like dirty sock smell
- Integrated toggle switch for dual run mode options
- 360° design for complete treatment
- Air flow sensor to power only when fan is running
- Easy install with integrated magnet or supplied hardware
- Optimum 265nm wave length
Specifications
- Application:
- Residential, HVAC, Light Commercial
- Collection:
- Scorpion
- Depth:
- 3-1/2 in
- Height:
- 3-1/2 in
- Length:
- 15 in
- Number Of Hours:
- 30000 h
- Product Type:
- Ultraviolet Disinfection System
- UPC:
- 681001000819
- Volts:
- 110/277V
- Watts:
- 25 W